missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Kautex™ Polyethylene Wide Neck Jars
Klik for at se tilgængelige muligheder
Capacity (Metric):
100 mL
250 mL
500 mL
750 mL
1000 mL
1500 mL
2000 mL
Diameter (Metric) Inner Neck:
31 mm
41 mm
53 mm
67 mm
Pakningsstørrelse:
Each
Pack of 108
Pack of 48
Pack of 700
Beskrivelse
- Round, sturdy, easy to clean and leakproof
- Particularly suitable for storage, transport or disposal of powdery or granulated materials
- Closures are not included
Applications:
- packaging
- dispensing
- sending samples
- mailing
- transport
- storage
Tekniske data
Tekniske data
| Capacity (Metric) | 750 mL |
| Color | Natural |
| Diameter (Metric) Inner Neck | 53 mm |
| For Use With (Application) | Dispensing, Packaging, Storage |
| Material | HDPE |
| No. per Case | 108/Cs. |
| Weight (Metric) | 0.04 kg |
| Clarity | Natural |
| Closure Included | No |
| Mouth | Wide |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion