missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Description
- Low weight, leakproof and good transparency and glaze
- Outstanding chemical resistance and thermal stability
- Balanced stiffness and impact resistance
- Easily recyclable
- Ideal for product presentation
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
250 mL | |
18.6 mm | |
Polypropylene | |
1 Ea. | |
1 Ea. | |
Yes | |
Narrow | |
Bottle | |
60 mm |
Transparent | |
Packaging, Sending Samples, Presentation and Transport | |
247/Cs. | |
Bottle | |
Yes | |
Autoclavable | |
136 mm | |
32 mm | |
Screw Cap |