missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen™ Polypropylene Bouffant Cap in Polybag, 48 cm Diameter

These comfortable bouffant caps provide additional hygiene control for various industrial environments.

3.90 EUR

Specifications

Material Polypropylene
Disposable Single-use
Design Type Bouffant
Sterility Non-sterile
Certifications/Compliance EN ISO 9001
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17710129
View Documents Promotion Details
Kolmi Hopen™
70.001
White
3.90 EUR
Pack of 100
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
17720129
View Documents Promotion Details
Kolmi Hopen™
70.002
Blue
3.90 EUR
Pack of 100
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
17730129
View Documents Promotion Details
Kolmi Hopen™
70.003
Green
3.90 EUR
Pack of 100
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
Description

Description

  • Lightweight for improved comfort
  • Ability to use a color code for tracking
  • Adapts to different head sizes
  • Single elastic band
  • Can be used to control environment for HACCP processes and various industries
  • 12 g/m2 material weight
Specifications

Specifications

Polypropylene
Bouffant
EN ISO 9001
48 cm
Single-use
Non-sterile
100 Pk.
Industrial, Laboratory
Videos
SDS
Documents

Documents

Product Certifications