missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Polypropylene Centrifuge Tubes with Cap
Click to view available options
Bottom Shape:
Conical
Flat
Capacity (Metric):
15 mL
50 mL
Diameter (Metric):
17 mm
30 mm
Length (Metric):
115 mm
120 mm
Unit Size:
Pack of 250
Pack of 300
Pack of 750
Description
- Certified to be free from RNase, DNase, Endoxins, Pyrogens and ATP
- Temperature Range: -80°C to +121°C
Specifications
Specifications
| Closure Material | HDPE |
| Closure Color | Red |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Includes | Tubes with Cap |
| No. per Pack | 25 Tubes/Pk. |
| Quantity | 10 Pk. |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction