missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Measuring Pipets
167.76 EUR - 290.76 EUR
Specifications
Material | Polypropylene |
---|---|
Graduated | Yes |
Graduations | 0.1 mL |
Quantity | 1 Pack |
Type | Measuring Pipet |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15741986
|
VITLAB™
163094 |
1 mL | 300 mm | N/A | |||||
15761986
|
VITLAB™
163294 |
5 mL | 330 mm | N/A | |||||
15771986
|
VITLAB™
163594 |
10 mL | 320 mm | N/A | |||||
10321155
|
VITLAB™
163394 |
10 mL | 330 mm | N/A | |||||
15751986
|
VITLAB™
163194 |
2 mL | 300 mm | N/A | |||||
Specifications
Polypropylene | |
0.1 mL | |
Measuring Pipet |
Yes | |
1 Pack |