missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Polypropylene Open-Top Closure
835.00 EUR - 1010.00 EUR
Specifications
Material | Silicone, Polypropylene, PTFE |
---|---|
Septum | Red Silicone |
Quantity | 1000 Pk. |
Type | Screw Cap |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11823033
|
Kimble Chase™
73812BL9425 |
Blue |
835.00 EUR
Pack of 1000 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
11893033
|
Kimble Chase™
73813WH13425 |
White |
1010.00 EUR
Pack of 1000 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
Description
Specifications
Silicone, Polypropylene, PTFE | |
Red Silicone | |
1000 Pk. | |
Screw Cap |