missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Polypropylene Shovels
A lightweight yet robust option for handing materials.
89.10 EUR - 91.35 EUR
Specifications
Product Type | Shovel |
---|---|
Material | Polypropylene |
Color | White |
Length (Metric) | 1100 mm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
15899501
|
Sampling Systems™
8228P-27 |
270 mm |
89.10 EUR
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
15809511
|
Sampling Systems™
8228P-33 |
330 mm |
91.35 EUR
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
Description
- Hygienic one-piece design
- Chemically resistant
- Available in two widths, 270 or 330mm
Specifications
Shovel | |
Polypropylene | |
White | |
1100 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title