missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Polypropylene Straw Pipette Tip
Click to view available options
:
Volume: 1.1 mL
Description
- Two sizes (190 and 240 mm) fit the Acura™ manual 810, 1:10 dilution pipette
- Can be used directly in microbiological tests
- Sterilized, in sealed bags
Specifications
Specifications
| Volume (Metric) | 1.1 mL |
| Filtered | Filtered |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Length (Metric) | 190mm |
| For Use With (Application) | Directly Used in Microbiological Tests |
| For Use With (Equipment) | Socorex Acura Manual 810 |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction