missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder
Use Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder with enhanced stability from its hexagonal base, anti-suction feature that prevents the cylinder from sticking to wet surfaces and raised molded graduations provide permanent markings for measurement.
Brand: Fisherbrand™ A0213/12
This item is not returnable.
View return policy
Description
- With spout
- Molded 20mL graduations
- Autoclavable
- Ultra clear
- Hexagonal base
Specifications
25 mL | |
10 | |
10/pk | |
Autoclavable | |
170 mm |
Polypropylene | |
Moulded graduations | |
0.5 mL | |
Hexagonal | |
Ungraduated Measuring Cylinder |