missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder

Use Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder with enhanced stability from its hexagonal base, anti-suction feature that prevents the cylinder from sticking to wet surfaces and raised molded graduations provide permanent markings for measurement.

Brand:  Fisherbrand™ A0213/15

Encompass

 View more versions of this product

Product Code. 11567173

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • With spout
  • Molded 20mL graduations
  • Autoclavable
  • Ultra clear
  • Hexagonal base
Specifications

Specifications

250 mL
ISO 6706
Moulded graduations
2 mL
Hexagonal
Ungraduated Measuring Cylinder
Polypropylene
1
1/pk
Autoclavable
315 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers