missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene U-shaped 384 Well Twin Tec PCR Microplate
Compatible with automated systems. U-shaped inner well contour for easy identification.
230.00 EUR
Specifications
Barcode | Includes Barcode |
---|---|
Material | Polypropylene |
No. of Wells | 384 |
Total Volume (Metric) Well | 45 μL |
Well Shape | Round Bottom (U-well) |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10374173
|
Eppendorf™
0030128532 |
Blue |
230.00 EUR
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
|||||
10573035
|
Eppendorf™
0030128508 |
Clear |
230.00 EUR
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
|||||
10394423
|
Eppendorf™
0030128524 |
Green |
230.00 EUR
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
|||||
10562065
|
Eppendorf™
0030128540 |
Red |
230.00 EUR
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
|||||
10131982
|
Eppendorf™
0030128516 |
Yellow |
230.00 EUR
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
|||||
Description
Compatible with automated systems. U-shaped inner well contour for easy identification
- U-shaped inner well contour for easy identification
- Minimal bending of skirts
- Continuous skirt for compatibility with automated systems
- Stackable
- 8 holes in the skirt aid plate positioning and removal from the thermal cycler block e.g., with grippers
- Within SBS footprint recommendations (127.76 ±0.25mm x 85.47 ±0.25mm)
- Suitable for all common 384 well thermocyclers
- 45μL max well volume
Specifications
Includes Barcode | |
384 | |
Round Bottom (U-well) | |
Automated systems |
Polypropylene | |
45 μL | |
25 |