missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Union Compression Connector Compression Fittings

Compression fittings are ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics, and metals.

Brand:  Masterflex™ 06381-30

 View more versions of this product

Product Code. 11742789

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • With nut that compresses rigid tubing against fitting body for high-pressure applications
  • Withstands higher pressures than barbed fittings
  • Forms a secure seal - no leaks, flow restrictions or costly downtime
  • Sterilization through ethylene oxide (ETO) only
Specifications

Specifications

Compression Fitting
0.375 in. tubing O.D.
10 Pack
Ethylene Oxide
220 psi
Polypropylene
0°C
1/4 in. orifice; 1-1/4 x 13/16 in.
Straight
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers