missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PP Wide Mouth Erlenmeyer Flask
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Closure Size:
GL 40; NS 34/35
GL 52; NS 45/40
Unit Size:
Each
Pack of 4
Pack of 6
Description
Erlenmeyer flasks feature a flat bottom, conical body and narrowed neck. These plastic flasks are designed for maximum user convenience, with a wide-mouth opening, screw cap and printed scale. Flasks are constructed of break-resistant, transparent polypropylene and are individually packaged in clearly labeled polyethylene bags.
Wide-mouth top with a screw cap
Wide-mouth top with a screw cap
- Large opening makes adding liquids and powders easy, even without a funnel
GL threads support a strong hold on the screw cap for secure storage - Can also be used with NS stoppers (not included)
- Easy content identification, measurement and monitoring
- To preserve markings, cleaning at no higher than 60°C is recommended
- Break-resistant plastic is far safer than glass
- Displays excellent chemical resistance
- Heat resistant and suitable for use in microwaves ovens
- Light weight, easy to use and recyclable
- Well suited for storage and cultivation of cell cultures
- Easy mixing of solutions by swirling or shaking without risk of spillage
- Reduced solvent loss with boiling liquids and recrystallization
- Suitable for use under a burette during titration
Specifications
Specifications
| Closure Material | Polypropylene |
| Color | Transparent |
| Description | Printed graduations |
| Capacity (Metric) | 1000 mL |
| Material | Polypropylene |
| Graduations | 200 mL |
| No. per Pack | 4 |
| Shape | Erlenmeyer |
| Mouth Style | Wide |
| Closure Type | Screw |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction