missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polypropylene Wiva Container
Click to view available options
Color:
Yellow
Dimensions (L x W x H):
400L x 335W x 318 mmH
Unit Size:
Each
Description
- Polypropylene container
- For the collection of clinical waste
Specifications
Specifications
| Type | Storage Container |
| Material | Polypropylene |
| Color | Yellow |
| Capacity (Metric) | 30 L |
| For Use With | Ideal for the collection of clinical waste |
| For Use With (Application) | Collection of Clinical Waste |
| Dimensions (L x W x H) | 400L x 335W x 318 mmH |
| Length (Metric) | 400 mm |
| Width (Metric) | 335 mm |
| Height (Metric) | 318 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction