missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Potential-Free Contact (24 V / 2 A) with Socket to NAMUR NE 28 for Signal Generation for UF1060plus

Product Code. 17528875 Shop All Memmert Products
Click to view available options
Amperage:
2 A
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17528875

Brand: Memmert™ UF1060plusH72

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Potential-free contact for signal generation, controlled by program segment, for free-selectable functions to be activated.

  • Accessory
  • For signal generation
  • For free-selectable functions to be activated (e.g. activation of audible and visual signals, exhaust motors, fans, stirrers, etc.)
  • Only for units with TwinDISPLAY
  • Max. 2 contacts on 1-phase appliances
  • Max. 4 contacts on 3-phase appliances

Specifications

For Use With (Equipment) UF1060plus Oven
Type Potential-free Contact
Includes Socket to NAMUR NE 28
Voltage 24 V
Amperage 2 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.