missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Precision Hotplate with Separate Controller, Ambient to 110°C, Aluminum

Shape: Rectangle, Size: 6.3 x 4.7 in.

Brand:  Gestigkeit Harry™ PZ28-1

Product Code. 10719161

  • 2295.00 EUR / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For continuous operation
  • Microprocessor controlled digital regulator allows the operating temperature to be preset in 0.1°C states up to 99.9°C and in 1.0°C stages for temperatures over 100°C
  • Adjustable safety device against overheating prevents the hotplate and substance from dangerously high temperatures
  • Removable Plexiglass cover prevents any unauthorized adjustments
  • Electronic output control that allows the heating output to be adjusted between 10 and 100%, preventing hotplate exceeding the preset temperature
  • Temperature measured with a built-in, quick-reaction sensor (Pt 100)
  • Equipped with a 3-pole diode output bushing to permit the connection of a contact thermometer or time switch
  • Uniform heat obtainable over the entire heating surface
Specifications

Specifications

Hot Plate
230 V
6.3 x 4.7 in.
11.9 lb.
500 W
Overheating protection, Plexiglass cover, output control
Rectangle
Aluminum
Ambient to 110°C
5.4 kg
230 V, 500 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers