missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (CEE7/7)

The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (CEE7/7).

Brand:  Lauda™ L003343


Additional Details : Weight : 505.00000kg

 View more versions of this product

Product Code. 17357679

  • 13700.00 EUR / Each
Estimated Shipment: 11-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications

Specifications

Ultra-Low Upright Freezer
731 L
Sealed and Insulated, Door Handle with Key Lock
Stainless Steel
Stainless Steel
6
TUV
4.3 in. Touch Color Display
Air Cooled
LAUDA Versafreeze
Manual
±1.5 K temporal at −40°C
Built-in Datalogger, Multiple external monitoring options
Maximum Sample Safety
Max. 3.8/16 A
230 V
1.2 kW
R1270
25.7 cu. ft.
0°C to -40°C
1
Polyurethane Foam
Powder-coated Steel
35 Racks
Upright
White
13 mm dia., Pressure Equalization Port
5 Years
VF 70040
Optional
USB, Ethernet RJ45, RS485
Multiple alarm notifications, Non-volatile memory
CEE 7/7
1
No, unit suitable for 207 - 253 V
2 in. Boxes (525)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers