missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-X500
Brand: Hamilton™ 79573
This item is not returnable.
View return policy
Specifications
4.6 mm | |
5000 psi | |
7 μm | |
Yes | |
5°C to 60°C | |
PRP-X500 | |
Poly(Methacryl Amido-Propyl Trimethyl Ammonium Chloride) | |
Anion Exchange Column |
150 mm | |
pH 1-13. 0-100% Aqueous, Organic Modifier | |
Superficially Porous | |
1 Ea. | |
L23 | |
1.92 meq | |
PEEK |