missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE GL Dispenser
For the controlled and safe pouring of liquids.
Brand: Bohlender™ H918-10
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −20° to +110°C
- Universal chemical resistance
- FDA conformity
- A bottle with mounted dispenser can be headfirst fixed in a holder
- Black screw cap made of PPS with GL 45 thread
- Movable dispenser with stopcock made of PTFE
- Integrated ventilation
- With PTFE cap for sealing the discharge tube
- Stopcock bore and discharge tube diameter of 4 mm
Specifications
Bottletop Dispenser | |
Controlled, safe pouring of liquids | |
GL 45 |
PTFE, PPS | |
-20°C to +110°C | |
Bore and discharge tube 4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction