missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Propeller Stirrer Shafts
Excellent for bottom-up suction with good axial flow with low shear force.
248.00 EUR - 291.00 EUR
Specifications
Description | 45° angled blades |
---|---|
Diameter (Metric) Shaft | 10 mm |
For Use With (Application) | Stirring, mixing from bottom-up |
Length (Metric) | 450 mm |
Temperature (Metric) | -200°C to +250°C |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15351209
|
Bohlender™
C378-17 |
50 x 18 x 3 mm |
248.00 EUR
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
10791411
|
Bohlender™
C378-18 |
75 x 18 x 3 mm |
291.00 EUR
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- PTFE-jacketed stainless steel shaft
- Propeller completely made of PTFE with three 45° angled blades
- Chucking diameter of 8 mm
- Available in different sizes
Specifications
45° angled blades | |
Stirring, mixing from bottom-up | |
-200°C to +250°C | |
PTFE, Stainless Steel |
10 mm | |
450 mm | |
Propeller Stirrer Shaft |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title