missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Round Bottom Flask
Fisherbrand™ PTFE Round Bottom Flasks have a smooth internal finish, are inert and usable to 280°C. Tapers match standard ground glass joints and are without sealing rings.
Brand: Fisherbrand™ 040.0025.24
This item is not returnable.
View return policy
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Round Bottom Flask, 25 mL | |
PTFE | |
24/40 | |
42 mm |
25 mL | |
Standard Taper Ground Glass Joints | |
-200°C to +280°C |