missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Round Bottom Flask

Fisherbrand™ PTFE Round Bottom Flasks have a smooth internal finish, are inert and usable to 280°C. Tapers match standard ground glass joints and are without sealing rings.

Brand:  Fisherbrand™ 040.0050.24

 View more versions of this product

Product Code. 16216051

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
Specifications

Specifications

Fisherbrand™ PTFE Round Bottom Flask, 50 mL
PTFE
24/40
52 mm
50 mL
Standard Taper Ground Glass Joints
-200°C to +280°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers