missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Triangle with Rib Stir Bar

Fisherbrand™ PTFE Triangle with Rib Stir Bars are effective fro dissolving solids and mixing sediments because of the scraper like action. They have excellent turbulence at all speeds and can be used on uneven surfaces.

Brand:  Fisherbrand™ 001.1850

 View more versions of this product

Product Code. 16235761

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Encapsulated PTFE
  • Alnico V Magnet Core
  • Polished finish to reduce pick-up and contamination
  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Easy to clean
Specifications

Specifications

Fisherbrand™ PTFE Triangle with Rib Stir Bar
-200°C to +280°C
50 mm
1
Uneven surfaces
12 mm
PTFE with Alnico V Magnet Core
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.