missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Tubing, 250 ft. spool
Ideal for demanding lab and chemical applications
Brand: Masterflex™ 95231-00
This item is not returnable.
View return policy
Description
- PTFE tubing is extremely chemically resistant.
- Available in spooled rolls for increased versatility.
- Suitable for use in a broad range of temperatures, from -400 to +500°F (-240 to +260°C).
- Resin is FDA-compliant (21 CFR 177.1550) for high-purity work.
- Translucent.
- Sterilize via autoclave.
Specifications
3A;FDA;NSF-61;NSF-51;ADCF;Non-DEHP;European Pharmacopoeia;Non-Phthalate;USP | |
1.6 mm | |
3.2 mm | |
76.2 m | |
250 ft./Pk. | |
Translucent |
Autoclavable | |
PTFE | |
250 ft. | |
0.8 mm | |
Autoclave, Ethylene Oxide or Gamma |