missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing Pumpsil Platinum-Cured Silicone Tubing

Pumpsil is platinum-cured silicone tubing predominantly used for single-use biopharmaceutical applications, pH control and media feed in fermentation.

51.60 EUR - 97.80 EUR

Specifications

Autoclavable Autoclavable
Material Platinum-cured Silicone
Overall Length (English) 16 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.0625 in.
View More Specs

Products 3
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
30241002
View Documents
Watson-Marlow Tubing
913.AJ24.016
2.4 mm
51.60 EUR
5m
Please to purchase this item. Need a web account? Register with us today!
30241001
View Documents
Watson-Marlow Tubing
913.AJ64.016
6.4 mm
82.30 EUR
5m
Please to purchase this item. Need a web account? Register with us today!
30241003
View Documents
Watson-Marlow Tubing
913.AJ80.016
8.0 mm
97.80 EUR
5m
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Developed for the biopharmaceutical industry, Pumpsil is exceptionally pure tubing offering an ultra-smooth bore which helps minimise protein binding and ensure high purity in the finished product.
  • Pumpsil is widely used for single-use biopharm applications, as well as pH control and media feed in fermentation, accurate metering, transfer and filtration. Absolute traceability with laser-etched part number, lot number and use-by-date. Fully documented biocompatibility and comprehensive validation pack.
Specifications

Specifications

Autoclavable
16 ft.
0.0625 in.
-4°F
Clear
176°F
Tubing
Platinum-cured Silicone
5 m
1.6 mm
-20°C
Very Flexible
80°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.