missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haika Puro CX335 Nitrile Examination Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Introducing Puro CX335 - the ultimate solution for your cleanroom needs
- These single-use nitrile gloves provide exceptional protection and comfort, allowing you to work with supreme sensitivity and dexterity
- With a powder-free, non-sterile design, the Puro CX335 offers the highest level of puncture resistance, ensuring that you can work confidently without the risk of tears or breaches
- The beaded cuff provides a secure fit and prevents the gloves from slipping off, while the gloves' ISO Class 5 rating ensures that they meet the highest standards of cleanliness and purity
- The gloves' AQL 1.5 rating also guarantees that they are of the highest quality, meeting or exceeding industry standards
- These gloves are perfect for a wide range of applications, from pharmaceuticals and biotechnology to microelectronics and semiconductors
- If you're looking for a cleanroom glove that provides the ultimate combination of comfort, protection, and sensitivity, look no further than Puro CX335
Specifications
Specifications
Certifications/Compliance | ISO 5 |
Certifications/Compliance (Europe) | EN 374 |
Chlorinated | Yes |
Accelerator Free | No |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'