missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ PVC Wide Neck Square Container, Brown

Product Code. 15366985
Click to view available options
Capacity (Metric):
200 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

The PVC Wide Neck Square Container can be filled and cleaned with ease due to the roomy neck configuration, and the brown color makes it ideal for light sensitive media.

  • Member of Series 310 container family.
  • Leakproof.
  • Closure available separately.
  • Suitable for food.
  • Ideal for light sensitive media.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 200 mL
Color Translucent Brown
Material PVC
Length (Metric) 59.5 mm
Quantity 406 per case
Sterility Non-sterile
Width (Metric) 59.5 mm
Certifications/Compliance Reference Declaration of Compliance
Closure Included No
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Wide
Shape Square
Fit for Purpose Certified Quality
Height (Metric) 87 mm
Product Type Container
For Use With (Equipment) Nothing specific
Width (English) 2.34 in.
Length (English) 2.34 in.
Height (English) 3.43 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.