missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Long Stem Funnels
With 60° bowl angle for precise fitting of filter paper
Brand: Pyrex 2145/10M
This item is not returnable.
View return policy
Description
With 60° bowl angle for precise fitting of filter paper
- Manufactured from chemical and heat resistant Pyrex borosilicate glass
- Stem approximately 150mm
Specifications
105mm | |
Borosilicate Glass | |
150mm |
8mm | |
237 mm | |
Funnel |