missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Funnel with Interior Ribs

Product Code. 11347944
Click to view available options
Diameter (Metric)Top:
65mm
80mm
Height (Metric):
196 mm
210 mm
Diameter (Metric) Disc:
(Filter paper) 70 to 90mm
(Filter paper) 90 to 150mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11347944

Brand: Pyrex 2150/03M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed of Pyrex™ borosilicate glass. Pyrex™ Funnel with Interior Ribs is useful for increasing filtration rate. Suits filter paper of various diameters.

  • With interior 'ribs' to increase the filtration rate
  • Robust construction in Pyrex™ borosilicate glass
  • Stem length of 150mm
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 65mm
Diameter (Metric) Stem 8mm
Material Pyrex Glass, Borosilicate Glass
Height (Metric) 196 mm
Diameter (Metric) Disc (Filter paper) 70 to 90mm
Length (Metric) Stem 150mm
Product Type Fluted filter funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.