missing translation for 'onlineSavingsMsg'
Learn More

QuickFit™ Borosilicate Glass Test Tubes with Ground Socket

Product Code. 11302055
Click to view available options
Diameter (Metric):
14 mm
17 mm
19 mm
23 mm
29 mm
41 mm
Capacity (Metric):
5 mL
10 mL
11 mL
15 mL
19 mL
31 mL
54 mL
75 mL
195 mL
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 11302055

Brand: Quickfit MF24/1/6

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from borosilicate glass for excellent chemical and thermal shock resistance. Quickfit™ Borosilicate Glass Test Tubes with Ground Socket are ideal for mixing and heating chemicals in a lab.

  • Presicion-ground socket ensures exact fit for stopper
  • Test tube sizes correspond with Quickfit™ Standard Taper Flat Head Borosilicate Glass Hollow Stoppers
  • Order tubes and stoppers separately
TRUSTED_SUSTAINABILITY

Specifications

Design Type Ground Socket
Description Stopper Size: 14/23
Capacity (Metric) 19 mL
Length (Metric) 150 mm
Material Borosilicate Glass
For Use With Quickfit Hollow Stopper, Fisher Scientific product code 10155824
Quantity 5 Pack
Diameter (Metric) 19 mm
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.