missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Raised Scale Graduated Beaker
Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Raised Scale Graduated Beakers feature an ergonomically designed handle and an easy to read, embossed scale. Spout is designed to function correctly and accurately; unwanted drips are practically eliminated.
Brand: Vitlab™ 443941
This item is not returnable.
View return policy
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Transparent | |
2000 mL | |
215 mm | |
Beaker | |
Yes | |
Raised Scale |
150 mm | |
Polypropylene | |
6 Pk. | |
Autoclavable | |
DIN EN 285 |