missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Raised Scale Graduated Beaker

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Raised Scale Graduated Beakers feature an ergonomically designed handle and an easy to read, embossed scale. Spout is designed to function correctly and accurately; unwanted drips are practically eliminated.

Brand:  Vitlab™ 441941

 View more versions of this product

Product Code. 11867890

  • 41.05 EUR / Pack of 12
Estimated Shipment: 23-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications

Specifications

Transparent
500 mL
133 mm
Beaker
Yes
Raised Scale
91 mm
Polypropylene
12 Pk.
Autoclavable
DIN EN 285
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers