missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retro Reflective All Weather Label Tape for M7 Printers
Highly reflective material shines brightly when struck by light which is ideal for applications where high visibility is critical.
Brand: Brady™ 174513
This item is not returnable.
View return policy
Description
- Ideal for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
- Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
- Average outdoor durability is 4 to 6 years
- Service temperature of -40°C to 70°C (-40°F to 158°F)
- Made of B-584 plastic material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Orange | |
Continuous | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification | |
No | |
Rectangle | |
-40°C to +70°C | |
0.14 mm | |
75 ft. | |
2 in. |
ASTM D 2979, Fed. Spec. L-S-300 (Class 1) | |
None | |
Gloss | |
Plastic | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
75 ft. | |
-40°F to +158°F | |
0.0055 in. | |
75 ft. x 2 in. | |
22.86 m | |
50.8 mm |