missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Revolve™ Sealed Edge Dry Wipers
Made from 100% upcycled polyester material and processed on Texwipe’s fully automated manufacturing system. Revolve™ Wipers contribute to sustainability goals by reducing the amount of post-consumer water bottles going into landfills and reducing carbon emission levels.
725.00 EUR - 1950.00 EUR
Specifications
Product Type | Cleanroom Wiper |
---|---|
Material | Polyester |
Edges | Sealed |
For Use With (Application) | Cleaning, Applying and Removing Disinfectants |
Saturation Solution | Unsaturated |
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
17446613
|
Texwipe™
TX1704 |
4 x 4 in. | Non-sterile |
1085.00 EUR
Pack of 2000 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
17496603
|
Texwipe™
STX1704 |
4 x 4 in. | Sterile |
1950.00 EUR
Pack of 2500 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
17456613
|
Texwipe™
TX1709 |
9 x 9 in. | Non-sterile |
955.00 EUR
Pack of 1000 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
17406613
|
Texwipe™
STX1709 |
9 x 9 in. | Sterile |
725.00 EUR
Pack of 500 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
17466613
|
Texwipe™
TX1712 |
12 x 12 in. | Non-sterile |
1490.00 EUR
Pack of 1000 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
17416613
|
Texwipe™
STX1712 |
12 x 12 in. | Sterile |
990.00 EUR
Pack of 500 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
Description
- By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
- Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
- Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
- Meets USP <797> and USP <800> wiper requirements
- Sterile Wipers are triple-bagged with a case liner forming a forth layer of protection
- Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
- Individually lot coded for traceability and quality control
- Sterile Validation Documentation available
Specifications
Cleanroom Wiper | |
Sealed | |
Unsaturated |
Polyester | |
Cleaning, Applying and Removing Disinfectants | |
Made From 100% Upcycled Polyester Material |