missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid Aluminum Safety Signs
Click to view available options
Width (Metric):
100 mm
315 mm
Unit Size:
Each
Specifications
Specifications
| Material | Aluminum |
| Quantity | 1 Ea. |
| Description | Rigid Aluminum |
| For Use With (Application) | Used for indoor and outdoor safety signs |
| Width (Metric) | 100 mm |
| Shape | Triangular |
| Displayed Text | DANGER of Suffocation |
| Product Type | Safety Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction