missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid Polypropylene Prohibition Signs
13.90 EUR - 33.25 EUR
Specifications
Material | Polypropylene |
---|---|
Description | Rigid Polypropylene |
For Use With (Application) | Used for a wide variety of applications both indoors and outdoors |
Width (Metric) | 105 mm |
Shape | Round |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11725014
|
Brady™
807006 |
Defense to use cell phones | N/A | ||||||
11840762
|
Brady™
252052 |
Standing and Parking Prohibited |
13.90 EUR
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Specifications
Polypropylene | |
Used for a wide variety of applications both indoors and outdoors | |
Round |
Rigid Polypropylene | |
105 mm |