missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius RO Modules for Arium™ RO and Comfort I Systems
RO Modules for Arium™ RO and Comfort I Systems consist of two self-contained membrane housings engineered for easy installation and reliable service.
1170.00 EUR
Specifications
Type | Disposable RO Modules |
---|---|
Max. Pressure | 100 psi |
Pressure Range | 15 to 100 psi |
Membrane | Low energy thin film composite (TFC) reverse osmosis |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10379157
|
Sartorius
613CPM4--------V |
Arium 61215 and 61316, and Advance RO |
1170.00 EUR
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 2 RO Modules
- For use with Arium RO 61315, Arium RO 61316 and Arium EDI 61215 Systems
- Each module contains a low energy thin film composite (TFC) RO membrane enclosed in polypropylene housing
- Each housing contains feed, permeate and concentrate water connections with internal flow control for membrane rinsing
- Height: 30.8 cm (12.13 in.)
- Diameter: 7.8 cm (3 in.)
- Produces up to 380 L/day of RO permeate water
- Low-energy TFC membranes require less energy (pressure) to produce a higher quantity of water/hour than comparable membranes of the same size
- RO modules typically produce greater than 50% permeate recovery, which conserves water while still providing 99% or greater salt rejection
- Each time the systems shuts down with a full tank, the RO membranes are backflushed with permeate water
- Back-flushing with RO permeate water removes particles and potential scale forming salts from the membrane surface, promoting longer service
- Life and reducing system maintenance
- Product water is ideally suited for use as feed water to a Type 1 lab water system or other device requiring pretreated water
Specifications
Disposable RO Modules | |
100 psi | |
15 to 100 psi | |
Low energy thin film composite (TFC) reverse osmosis |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title