missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ROTAVISC SBS me-vi Complete
The SBS (Steel Ball Bearing, Suspended) rotational viscometers extend a large part of the application spectrum of our IKA ROTAVISC device family.
Brand: IKA™ 0010007714
This item is not returnable.
View return policy
Description
- Instead of a jewel bearing, these devices are equipped with a special ball bearing technology.
- They are characterized by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.
- Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results.
- Easy to use
- Intuitive menu navigation awaits you via the generous 4.3'' TFT display. A digital leveling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.
- Highest measurement accuracy
- The accuracy of the ROTAVISC rotary viscometers for Newtonian and non-Newtonian liquids is ± 1 % of the measuring range. The reproducibility is ± 0.2%.
- Infinitely variable speed
- With ROTAVISC you have a viscometer in which you can adjust the speed stepless, but also specify programs or individual speed levels.
- IKA Rotavisc SBS me-vi Complete
- Viscosity measuring range: 100 to 40,000,000 mPas
Specifications
Viscometer | |
TFT | |
0.002 | |
0.01 to 200 rpm | |
0.1 K | |
50/60 Hz |
100 to 40,000,000 mPa | |
0.01 | |
PT 100 | |
-100°C to +300°C | |
0.7187 mNm | |
100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction