missing translation for 'onlineSavingsMsg'
Learn More

Labnet™ Rotisserie for Mini LabRoller™ Rotator

Rotisserie for 10 x 15 mL (16 to 17mm) tubes, 12 x 5 mL (12 to 13mm) tubes, or two microplates.

Brand:  Labnet™ H5500-15

Product Code. 11496677

  • 50.00 EUR / Each
Estimated Shipment: 25-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Simple, yet versatile, the end over end tube rotator Mini LabRoller™ Rotator is designed for mixing samples in both a horizontal and vertical plane.
    • Compact design
    • Wide selection of motions
    • Noiseless operation
    • Cold room compatible
  • The unit accepts a broad assortment of tube sizes as well as micro plates. Safe for cold room or incubator use, this mixer is ideal for a wide range of applications in areas such as biochemistry, molecular biology, clinical testing and histochemistry.
  • H5500-15 Rotisserie accommodates ten conical 15 mL or other tubes with a 15 to 17 mm diameter as well as twelve tubes with a 12 to 13 mm diameter.
  • Wide range of applications
Specifications

Specifications

24 rpm
21.3 x 10.2 x 12.6 cm (8.4 x 4 x 5 in.)
Mini LabRoller™ Rotator
10 x 15 mL Tubes (15 to 17 mm), 15 x 15 mL Tubes (12 to 13 mm)
Rotating Microcentrifuge Tubes
Up to 85% for Temperatures 4°C to 55°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.