missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RT 10 Magnetic Stirring Hotplate
GREENER_CHOICE

10-position digital magnetic hotplate stirrer for synchronous heating and stirring. IKA™ Stainless Steel Digital Magnetic Stirrer provides noiseless and consistent stirring on all positions.

Brand:  IKA™ 0003691100

1886.25 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 13410557

  • 3770.00 EUR / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Speed remains constant, even when load changes.
  • Homogeneous temperature distribution across the heating plate
  • Adjustable reverse operation
  • Eco-mode for a low self-warming of the surface
  • Wear free magnetic coils
  • Error code display
  • Easy operation with touch keypad
  • Suitable for continuous operation
  • Speed range: 0 to 1000 rpm
Specifications

Specifications

0 to 1000 rpm
100/115/230 V
190 mm
50/60 Hz
10 RPM Steps
RT 10 Magnetic Stirrer
10
410 w
230/115/100V, 50/60Hz, 410w
EU
5°C to 40°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers