missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RTD Pt 100 Temperature Probe for Temp 16 Meter
Temperature probes are used to measure values in various educational, laboratory, and industrial applications.
116.00 EUR - 203.00 EUR
Specifications
Type | Temperature Probe |
---|---|
For Use With (Equipment) | Temp 16 RTD Thermometer |
Product Code | Brand | Description | Length (Metric) | Diameter (Metric) Cap | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) | Diameter (Metric) Cap | Price | Quantity & Availability | |||
10626793
|
Thermo Scientific™
PT56/500 |
RTD Pt 100 temperature probe. Shaft length: 500 mm; round-tip sensor: 6 mm diameter; -50 to 400 °C; cable length: 1.5 m | 500 mm | 6 mm |
203.00 EUR
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||
10636623
|
Thermo Scientific™
PT56A |
RTD Pt 100 probe (for air measurement). Shaft length: 200 mm; sensor tip: 4 mm diameter; -50 to 250 °C ; cable length: 1.5 m | 200 mm | 4 mm | N/A | ||||
12951798
|
Thermo Scientific™
PT56A |
RTD Pt 100 probe (for air measurement). Shaft length: 200 mm; sensor tip: 4 mm diameter; -50 to 250 °C ; cable length: 1.5 m | 200 mm | 4 mm | N/A | ||||
10626623
|
Thermo Scientific™
PT56L |
RTD Pt 100 probe (for liquid measurement). Shaft length: 200 mm; round-tip sensor: 3 mm diameter; -50 to 400 °C ; cable length: 1.5 m | 200 mm | 3 mm |
154.00 EUR
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
Description
Temperature probes are used to measure values in various educational, laboratory, and industrial applications. RTD Pt 100 Temperature Probe comes in various shaft lengths and diameters for use with Temp 16 RTD Thermometer.
Features:
- Parameter: Temperature
- Used with: Temp 16 RTD Thermometer
Specifications
Temperature Probe | |
Temp 16 RTD Thermometer |