missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RW 47 Digital Overhead Stirrer
Use this extremely powerful, mechanically controlled laboratory stirrer for highly viscous applications for quantities up to 200L (H2O). RW 47 Digital Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.
Brand: IKA™ 0004050000
6793.72 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Suitable for intensive mixing for use in laboratories and pilot plants
- Stirrer comes equipped with a protection for overheating of the motor by means of self-locking temperature limiter
- Additionally, to secure bowls, a stirring shaft protection and clamping fixture are optionally available
- Digital speed display
- Infinitely adjustable speed (57 to 1300rpm) in two speed ranges
- Overload protection
- Error code display
- Robust, ergonomic design
- Quiet operation
- With constant power-drive
Specifications
57 to 1300 rpm | |
LED | |
513 w | |
145 mm | |
50 Hz | |
RW 47 Digital | |
3000 Ncm |
200 L | |
230 V | |
465 mm | |
230V, 50Hz, 513w | |
Alu-Cast Coating/Thermoplastic Polymer | |
5°C to 40°C | |
100,000 mPas |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction