missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ S-450A Model Sonifier™ Analog Cell Disrupter

Product Code. 10656933
Click to view available options
Wattage:
400 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10656933

Brand: Branson Ultrasonics™ 159063675

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal device for cell lysis, tissue disruption, and homogenization. Branson Ultrasonics™ S-450A Model Sonifier™ Analog Cell Disrupter has a maximum volume of 500mL.

  • Maximum volume of 500mL
  • Minimum volume of 1mL
  • Analog control
  • Sound box not included and is a recommended accessory.

Specifications

Wattage 400 W
Capacity (Metric) 500 mL
Description Analog control sonicator/cell disruptor
Weight (Metric) 8.5 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.