missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon S3™ E-3603 Vacuum Tubing
Shop All Cole Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1-1/2 in.
1-1/8 in.
1-3/8 in.
2 in.
5/8 in.
7/8 in.
9/16 in.
Unit Size:
15m
Description
Bio-based formulation reduces environmental impact. Lot-to-lot consistency for reproducible results. Easily slips over fittings and grips securely. Contains no BPA or phthalates. Meets all USP Class VI and FDA food contact criteria. . Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Certifications/Compliance | USP;FDA |
| Diameter (English) Inner | 3/16 in. |
| Material | Tygon S3 E-3603 |
| Diameter (English) Outer | 9/16 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction