missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roetzmeier™ Safety Canister with 1.5 in. Self-Closing Metering Device
High-quality safety canister designed to safely store and handle solvents.
499.00 EUR - 567.00 EUR
Specifications
Closure Included | Yes |
---|---|
Closure Type | Metering Device |
Description | Stainless Steel w/PTFE Gasket and Stainless Steel Handle |
For Use With (Equipment) | K150, A15, TR2, TR2V |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10251981
|
Roetzmeier™
10KD |
10 L |
567.00 EUR
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
10361392
|
Roetzmeier™
05KD |
5 L |
499.00 EUR
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
- Maximum safety for you and your solvents
- Metering device to precisely dispense the amount of liquid you need
- Made of stainless steel 316
- Gaskets made of PTFE
- Explosion-proof due to flame trap and pressure control valve
- Metering device is self-closing
- Conductive – can be bonded using any part of the canister
- Space-saving shape
- Ergonomic handle design
- Use accessory TR2 (Funnel) or TR2V (Funnel with overfill-protection) to comfortably fill the canister
- Use accessory A15 (Spout 1.5 in.) to dispense liquid
Specifications
Yes | |
Stainless Steel w/PTFE Gasket and Stainless Steel Handle | |
Stainless Steel | |
200°C | |
0.032 in. | |
1.6 in. |
Metering Device | |
K150, A15, TR2, TR2V | |
Electro-polished | |
Rectangular | |
0.8 mm | |
40 mm |