missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Wet Area Matting 3200
Wet Area Matting
1545.00 EUR - 1555.00 EUR
Specifications
Dimensions (L x W) | 914 mm x 6.1 m |
---|---|
Length (Metric) | 6.1 m |
Material | Vinyl |
Type | Wet Area Mat |
Width (Metric) | 914 mm |
Description
- Matting for wet areas with an open mesh structure that allows water to run through so that the surface stays drier than the surrounding area
- Lightweight open construction to assure antislip properties and good water drainage in barefoot applications
- Special fungus and mildew resistant vinyl material
- Easy to clean, resistant to most cleaning and disinfecting chemicals
Specifications
914 mm x 6.1 m | |
Vinyl | |
914 mm | |
10.3 mm |
6.1 m | |
Wet Area Mat | |
1/Cs. |