missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Salt Mix USP XIV

Product Code. 11415672 Shop All MP Biomedicals Products
Click to view available options
Quantity:
2 kg
10 kg
50 kg
Unit Size:
10kg
2kg
50kg
This item is not returnable. View return policy

Product Code. 11415672

Brand: MP Biomedicals™ 0290285050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Mineral Mix for rodent diet.

  • Calcium Carbonate 6.86%
  • Calcium Citrate 30.83%
  • Calcium Biphosphate Monobasic 11.28%
  • Manganese Carbonate 3.52%
  • Magnesium Sulfate.7H2O 3.83%
  • Potassium Chloride 12.47%
  • Dipotassium Phosphate 21.88%
  • Sodium Chloride 7.71%
  • Copper Sulfate.5H2O 0.00777%
  • Ferric Citrate (16-17% Fe) 1.52815%
  • Manganese Sulfate.H2O 0.02008%
  • Potassium Aluminum Sulfate 0.00923%
  • Potassium Iodide 0.00405%
  • Sodium Fluoride 0.05070%
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
For Use With (Application) Rodent diet
Quantity 50 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.