missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-R Braid-reinforced Silicone Tubing
This braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose that was developed for higher-pressure applications.
Brand: Saint Gobain Life Sciences™ STHT-R-0625
This item is not returnable.
View return policy
Description
- Manufactured with Sani-Tech™ 65 custom-brand silicone resin
- Resists temperature extremes, ozone, radiation, moisture, compression sets, weathering, and chemical attack
- Imparts no taste or odors to fluids transported within it
- Withstands repeated autoclaving and sterilization
- Resists the adherence of blood products and other sanitary fluids
Spécification
Tubing | |
0.626 in. | |
Silicone | |
25.4 mm | |
7.5 m | |
4.7 mm | |
326 lbf/in. | |
65 (Shore A) | |
125 psi | |
260°C |
Autoclavable | |
15.9 mm | |
1 in. | |
24.6 in. | |
0.185 in. | |
Pharmaceutical Silicone Tubing | |
Clear | |
102 mm bend radius | |
500°F |