missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Sanitary Ball Valve
Click to view available options
Overall Length (English):
4.125 in.
Unit Size:
Each
Description
- Wetted parts: 316 stainless steel with a sanitary finish and PTFE seals
- Valve seats are made of fully encapsulated PTFE
- Each valve includes a locking handle
Specifications
Specifications
| Material | Stainless Steel, PTFE |
| Overall Length (English) | 4.125 in. |
| Inlet | 3/4 in. Tri-clamp |
| Outlet Port | 3/4 in. Tri-clamp |
| Maximum Pressure | 1000 psi |
| Max. Operating Temperature (English) | 400°F |
| Max. Operating Temperature (Metric) | 204°C |
| Product Type | Sanitary Ball Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction