missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Low Retention Pipette Tip
Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.
Brand: Greiner Bio-One
This item is not returnable.
View return policy
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Low-retention tips for minimized sample retention
- Without chemical coating/siliconization
- Particularly suitable for demanding samples with increased viscosity or low surface tension (detergents)
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
1250 μL | |
Non-sterile | |
Clear | |
Low-Retention | |
99 mm | |
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic | |
Rack | |
Blue | |
Socorex™, Brand™, Gilson™ Pipetmax™, Eppendorf Reference, Eppendorf™ Research™ | |
Sapphire | |
200, 500, 1000, 1250 μL |
Non-filtered | |
Clear | |
Autoclavable | |
3.9 in. | |
ISO 9001; ISO 8655-6; ISO 10993-5 | |
Manual Liquid Handling | |
3840 Pk. | |
Single-use | |
Yes | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction